Shop All Island/Billiard Lights
Z-Lite
Forest 2 Light Island/Billiard, Brushed Nickel & Pearl Black
Mfr # 917MP12-PBL-LED-2LBN
Zoro # G205843256
product price: $452.00
/ea
Free Shipping & Returns
$452.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Length 30"
- Height 12"
- UL Listed ETL/CETL Certified
- Bulb Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 917MP12-PBL-LED-2LBN
- Zoro # G205843256
- UPC # 685659138535
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 4.5" |
Length | 30" |
Height | 12" |
Canopy Dimensions | 30 in x 4-1/2 in |
Cord/Wire Length | 118 in |
Details
UL Listed | ETL/CETL Certified |
Bulb Included | Yes |
Series | Forest |
Style | Modern |
Number of Lights | 2 |
Frame Material | Steel |
Dimmable | Yes |
Light Bulb Wattage | 5 W |
Bulb Base Type | LED-Integrated |
Frame Finish | Brushed Nickel |
Color Rendering Index | Greater than 80 |
Item | Linear Chandelier |
Rated Location | Damp |
Delivered Lumens | 480 |
Source Lumens | 900 |
Shade Finish | Pearl Black |
Color Temperature | 3000K |
Description
Combine sleekness with playful modern design in this stunning two-light pendant light. The windchime-inspired silhouette is streamlined with pearl black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Cdm100par38/sp/4k replacement light bulb lamp (CDM100PAR38/SP/4K DAMAR)
- NIGHTSTICK Yellow / Black LED Traffic Wand, AAA (NSP-1634)
- ILC Replacement for Trojan Technologies UV 602856 replacement light bulb lamp (UV 602856 TROJAN TECHNOLOGIES)
- FEIT ELECTRIC White 6 in. W Aluminum LED Recessed Downlight 85 W (LED6XHONL5CCTCA)
- Z-LITE Cordon 4 Light Billiard, Bronze & Red (2306-4BRZ-PRD)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Matte White (917MP24-WH-LED-2LCH)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Navy Blue (2306-4BN-MNB)
- Z-LITE Kirkland 5 Light Island/Billiard, Ashen Barnboard (472-5L-ABB)
- Z-LITE Cobalt 3 Light Billiard Light, Brushed Nickel & Dark Blue (152BN-ARDB)
- Z-Lite Island/Billiard Lights