Shop All Island/Billiard Lights
Z-Lite
Forest 2 Light Island/Billiard, Brushed Nickel & Matte White
Mfr # 917MP24-WH-LED-2LBN
Zoro # G705843091
product price: $426.00
/ea
Free Shipping & Returns
$426.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Width 4.5"
- Height 24"
- Dimmable Yes
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 917MP24-WH-LED-2LBN
- Zoro # G705843091
- UPC # 685659138993
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 30" |
Width | 4.5" |
Height | 24" |
Cord/Wire Length | 118 in |
Canopy Dimensions | 30 in x 4-1/2 in |
Details
Dimmable | Yes |
Frame Material | Steel |
Bulb Base Type | LED-Integrated |
Series | Forest |
UL Listed | ETL/CETL Certified |
Number of Lights | 2 |
Style | Modern |
Frame Finish | Brushed Nickel |
Bulb Included | Yes |
Light Bulb Wattage | 5 W |
Source Lumens | 900 |
Color Rendering Index | Greater than 80 |
Item | Linear Chandelier |
Shade Finish | Matte White |
Delivered Lumens | 480 |
Color Temperature | 3000K |
Rated Location | Damp |
Description
Crisply colored, this two-light pendant light is modern and sophisticated. Radiate brightly with a matte white finish and sleek silhouette.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Sodium Ballast, Replacement For Magnetek 1230-32S (1230-32S)
- LITHONIA LIGHTING Recessed Trim, Clear Diffuse, Narrow Flng (7O2 A)
- ILC Replacement For NUVO LIGHTING, S9745 (S9745)
- ILC Replacement for Ushio 1000848 replacement light bulb lamp, 2PK (1000848 USHIO)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-LITE Cordon 4 Light Billiard, Bronze & White (2306-4BRZ-PWH)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Z-LITE Bohin 4 Light Island/Billiard, Matte Black And Clear Seedy (464-4L-MB)
- Z-LITE Cordon 4 Light Billiard, Bronze Plate & Dark Blue (2306-4BP-ARDB)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Cordon 3 Light Billiard, Bronze & Red (2306-3BRZ-PRD)
- Z-Lite Island/Billiard Lights