Shop All Island/Billiard Lights
Z-Lite
Forest 2 Light Island/Billiard, Brushed Nickel
Mfr # 917MP24-BN-LED-2LBN
Zoro # G605843221
product price: $502.00
/ea
Free Shipping & Returns
$502.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Length 30"
- Height 24"
- Dimmable Yes
- Bulb Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 917MP24-BN-LED-2LBN
- Zoro # G605843221
- UPC # 685659139358
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 4.5" |
Length | 30" |
Height | 24" |
Cord/Wire Length | 118 in |
Canopy Dimensions | 30 in x 4-1/2 in |
Details
Dimmable | Yes |
Bulb Included | Yes |
Style | Modern |
Number of Lights | 2 |
UL Listed | ETL/CETL Certified |
Series | Forest |
Light Bulb Wattage | 5 W |
Frame Finish | Brushed Nickel |
Bulb Base Type | LED-Integrated |
Frame Material | Steel |
Rated Location | Damp |
Source Lumens | 900 |
Color Rendering Index | Greater than 80 |
Delivered Lumens | 480 |
Color Temperature | 3000K |
Item | Linear Chandelier |
Description
The brushed nickel finish from this two-light pendant light is full of charm. Create a stunning visual with the bright metallic brilliance of elongated modern design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Tt32/35 replacement light bulb lamp (TT32/35 EIKO)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/7/120V)
- HALO H2750Icat (H2750ICAT)
- SHAT-R-SHIELD Fluorescent, T8, 32W, 3000K, PK30 (46527)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-LITE Cordon 4 Light Billiard, Matte Black & Matte Opal (2306-4MB-AMO14)
- Z-LITE Cobalt 3 Light Billiard Light, Brushed Nickel & Dark Blue (152BN-ARDB)
- Z-LITE Mason 3 Light Island/Billiard, Chrome And Clear Seedy (719P13-3CH)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Golden Mottle (200-3MB-GM16)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Smoke (2306-3BN-ARS)
- Z-LITE Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany (KD28)
- Z-Lite Island/Billiard Lights