Shop All Chandeliers
Z-Lite
Forest 14 Light Island/Billiard, Chrome & Matte White
Mfr # 917MP12-WH-LED-14LCH
Zoro # G805841874
product price: $1,820.00
/ea
Free Shipping & Returns
$1,820.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 5
- Finish Chrome
- Standards ETL/CETL Certified
- Width 9.75"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 917MP12-WH-LED-14LCH
- Zoro # G805841874
- UPC # 685659138382
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 9.75" |
Height | 12" |
Length | 32.25" |
Canopy Dimensions | 32-1/4 in x 9-3/4 in |
Cord/Wire Length | 118 in |
Details
Item | Chandelier |
Fixture Wattage | 5 |
Finish | Chrome |
Standards | ETL/CETL Certified |
Housing Material | Steel |
Dimmable | Yes |
Number of Lights | 14 |
Lamp Included | Yes |
Material | Steel |
Style | Modern |
Series | Forest |
Rated Location | Damp |
Shade Finish | Matte White |
Color Temperature | 3000K |
Source Lumens | 6300 |
Color Rendering Index | Greater than 80 |
Delivered Lumens | 3360 |
Description
Great in a modern bathroom, this eleven-light pendant light is crisp and clean. Matte white gives the windchime-inspired silhouette an elevated upgrade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Shimadzu 062-65005-00 replacement light bulb lamp (062-65005-00 SHIMADZU)
- ILC Replacement for Norman Lamps Cdm35/t6/830 replacement light bulb lamp (CDM35/T6/830 NORMAN LAMPS)
- FEIT ELECTRIC 7 W PL 5.31 in. L CFL Bulb Soft White Compact 2700 K (BPPL7)
- ILC Replacement for Batteries AND Light Bulbs 806-slh-tc-p (806-SLH-TC-P BATTERIES AND LIGHT BULBS)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Z-LITE Euclid 10 Light Chandelier, Olde Brass + Bronze (457-10OBR-BRZ)
- Z-LITE Geo 6 Light Chandelier, Matte Black (918-22MB-CH)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- Z-LITE Joliet 5 Light Chandelier, Olde Brass & Clear (473-5OBR)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- WAREHOUSE OF TIFFANY Ellaisse Crystal Chandelier (RL9688)
- Z-Lite Chandeliers