Shop All Chandeliers
Z-Lite
Forest 11 Light Island/Billiard, Chrome & Pearl Black
Mfr # 917MP24PBL-LED-11LCH
Zoro # G805841973
product price: $1,990.00
/ea
Free Shipping & Returns
$1,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 5
- Finish Chrome
- Number of Lights 11
- Housing Material Steel
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 917MP24PBL-LED-11LCH
- Zoro # G805841973
- UPC # 685659139075
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 24" |
Width | 9.75" |
Details
Item | Chandelier |
Fixture Wattage | 5 |
Finish | Chrome |
Number of Lights | 11 |
Housing Material | Steel |
Series | Forest |
Description
Revel in sleek refinement with the rich hues and clean, modern lines in this eleven-light pendant light. Dress up a contemporary space with the charming glow from this pearl black fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Par46/3nsp200 replacement light bulb lamp (PAR46/3NSP200 HALCO)
- SURE-LITES Led Em, 50 Ft, Nicad Bat (SEL50)
- ILC Replacement for Ottlite T18330 replacement light bulb lamp (T18330 OTTLITE)
- LUMAPRO CFL Ballast, Electronic, 37W, 120 to 277V (16X954)
- Z-LITE Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal (477-9MB-OBR)
- Z-LITE Savannah 9 Light Chandelier, Olde Bronze & Matte Opal (413-9)
- Z-LITE Calumet 12 Light Chandelier, Mate Black + Polished Nickel (814-12MB-PN)
- Z-LITE Annora 9 Light Chandelier, Olde Bronze & Clear (428-9-OB)
- Z-LITE Beau 15 Light Chandelier, Polished Nickel & Clear (3031-15PN)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- Z-Lite Chandeliers