Shop All Chandeliers
Z-Lite
Forest 11 Light Island/Billiard, Chrome & Brushed Nickel
Mfr # 917MP12-BN-LED-11LCH
Zoro # G605841937
product price: $1,724.00
/ea
Free Shipping & Returns
$1,724.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 5
- Finish Chrome
- Style Modern
- Width 9.75"
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 917MP12-BN-LED-11LCH
- Zoro # G605841937
- UPC # 685659138733
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 9.75" |
Length | 24" |
Height | 12" |
Cord/Wire Length | 118 in |
Canopy Dimensions | 24 in x 9-3/4 in |
Details
Item | Chandelier |
Fixture Wattage | 5 |
Finish | Chrome |
Style | Modern |
Lamp Included | Yes |
Series | Forest |
Housing Material | Steel |
Material | Steel |
Number of Lights | 11 |
Dimmable | Yes |
Standards | ETL/CETL Certified |
Shade Finish | Brushed Nickel |
Delivered Lumens | 2640 |
Color Temperature | 3000K |
Rated Location | Damp |
Color Rendering Index | Greater than 80 |
Source Lumens | 4950 |
Description
Stunning in a modern bathroom, this eleven-light pendant light adds sleek sophistication and a clean feel. Create a beautiful visual with radiant brushed nickel and a windchime-inspired silhouette.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETCON Flashlight, LED, Pocket, 100 lm (FL100)
- NUVO Blink Pro Plus 19.5W 12 inch Surface Mount LED CCT Select 90 CRI White 120/277V Square (62/1779)
- ILC Replacement for Elga Labwater Oq007xxm1 replacement light bulb lamp (OQ007XXM1 ELGA LABWATER)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23796-12PK)
- Z-LITE Joliet 9 Light Chandelier, Chrome & Clear (473-9CH)
- Z-LITE Burst 8 Light Island/Billiard, Chrome & Clear (4003-8L-CH)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-9RCH)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- Z-LITE Savannah 5 Light Chandelier, Brushed Nickel & Clear (462-5BN)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- WAREHOUSE OF TIFFANY Warehouse Of Tiffany HM241-4BXI Heller Matte Black 4-Light Open Cage Lantern Chandelier (HM241/4BXI)
- Z-Lite Chandeliers