Shop All Pendants
Z-Lite
Forest 1 Light Mini Pendant, Pearl Black & Pearl Black
Mfr # 917MP12-PBL-LED
Zoro # G705840946
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.75"
- Width 4.75"
- Number of Lights 1
- Style Modern
- Shade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 12" |
Length | 4.75" |
Width | 4.75" |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Cord/Wire Length | 118 in |
Details
Number of Lights | 1 |
Style | Modern |
Shade Material | Steel |
Item | Mini Pendant |
Finish | Pearl Black |
Series | Forest |
Watts | 5 |
Lamp Included | Yes |
Color Temperature | 3000K |
Standards | ETL/CETL Certified |
CRI | CRI>80 |
Dimmable | Yes |
Material | Steel |
Source Lumens | 450 |
Bulb Base | LED-Integrated |
Delivered Lumens | 240 |
Rated Location | Damp |
Description
Elongated style radiates from the clean lines of this hanging pendant light in pearl black. Rich hues add depth while a singular light radiates a charming, and dimmable, glow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EMD Millipore Zlxuvwpm1 replacement light bulb lamp (ZLXUVWPM1 EMD MILLIPORE)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 AR LSS MWD MVOLT UGZ EC1)
- MAKITA Replacement Bulb (Xenon), 2/pk (A-90261)
- BAYCO $LED PENLIGHT I.S. 30 LUMENS (BYXPP-5410G)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Z-LITE Jazz 1 Light Mini Pendant, Brushed Nickel & Blue (131B-BN)
- Z-LITE Pendant Lights 1 Light Pendant, Matte Black & Satin Gold (100701MB-MSG)
- Z-LITE Parsons 1 Light Pendant, Matte Black, Olde Brass & Opal (477P10-MB-OBR)
- Z-LITE Acadia 10 Light Pendant, Golden Bronze (416-36)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, bronze finish (P0277)
- Z-Lite Pendants