Shop All Pendants
Z-Lite
Forest 1 Light Mini Pendant, Matte White & Matt white
Mfr # 917MP24-WH-LED
Zoro # G205840736
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.75"
- Shade Material Steel
- Material Steel
- Series Forest
- Watts 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 24" |
Width | 4.75" |
Details
Number of Lights | 1 |
Shade Material | Steel |
Item | Mini Pendant |
Finish | Matte White |
Material | Steel |
Series | Forest |
Watts | 5 |
Description
Stylishly bright, this hanging pendant light boasts a crisp matte white finish. The clean silhouette is complemented by the light color, creating a sleek visual.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT General Purpose Inspection Light, LED, Blk (66218)
- ILC Replacement for GE General Electric G.E 20018 replacement light bulb lamp (20018 GE GENERAL ELECTRIC G.E)
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 Linear Fluorescent Light Bulb (F32T8TL/941/HV/ALTO)
- DORCY Bulb Krypton Replc Kpr222 2Aa (41-1664)
- Z-LITE Forest 1 Light Mini Pendant, Pearl Black & Pearl Black (917MP12-PBL-LED)
- Z-LITE Forest 1 Light Mini Pendant, Matte White (917MP12-WH-LED)
- Z-LITE Cavallo 5 Light Pendant, Hammered Black (463-18HBK-CH)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Z-LITE Meridional 1 Light Mini Pendant, Bronze & Bronze Outside with Clear Reeded Inside (Z6-58MP-C)
- Z-LITE Z Studio Dome Pendant 1 Light Pendant, Mint (6012P9-MIN)
- BULBRITE 1-Light Warm Gold Vintage Pendant Socket and Canopy (810083)
- Z-Lite Pendants