Shop All Pendants
Z-Lite
Forest 1 Light Mini Pendant, Matte White
Mfr # 917MP12-WH-LED
Zoro # G605841111
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.75"
- Width 4.75"
- Number of Lights 1
- Style Modern
- Shade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12" |
Length | 4.75" |
Width | 4.75" |
Cord/Wire Length | 118 in |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Details
Number of Lights | 1 |
Style | Modern |
Shade Material | Steel |
Item | Mini Pendant |
Finish | Matte White |
CRI | CRI>80 |
Color Temperature | 3000K |
Lamp Included | Yes |
Standards | ETL/CETL Certified |
Material | Steel |
Watts | 5 |
Series | Forest |
Dimmable | Yes |
Rated Location | Damp |
Delivered Lumens | 240 |
Bulb Base | LED-Integrated |
Source Lumens | 450 |
Description
Crisp and clean color from this hanging pendant light transforms any modern space with style. The all-over white hue of the sleek silhouette is complete with a dimmable light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21421-24PK)
- BELL + HOWELL Bionic Motion-Sensing Solar Powered LED Black Floodlight (8523)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8490)
- CRAFTMADE Oval Bulkhead 1 Light Large Flush/Wall Mount in Textured Black (Z397-TB)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- Z-LITE Z Studio Dome Pendant 3 Light Pendant, Matte Black (6012P19-SBK)
- Z-LITE Vertical 4 Light Pendant, Bronze + Olde Brass (478P24-BRZ-OBR)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Z-LITE Astra 1 Light Pendant, Gloss White & Pink (204-10)
- Z-LITE Mersesse 4 Light Pendant, Brushed Nickel & Clear (6007-15BN)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- Z-Lite Pendants