Shop All Vanity Lights
Z-Lite
Fontaine 5 Light Vanity, Polished Nickel & Clear
Mfr # 3035-5V-PN
Zoro # G205834667
product price: $442.00
/ea
Free Shipping & Returns
$442.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.25"
- Housing Finish Polished Nickel
- Style Transitional, traditional, coastal, modern, restoration
- Shade Material Glass
- Standards CUL/cETLu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 3035-5V-PN
- Zoro # G205834667
- UPC # 685659174649
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11.25" |
Length | 6" |
Width | 44" |
Canopy Dimensions | 44 in x 4-3/4 in |
Details
Item | Vanity |
Housing Finish | Polished Nickel |
Number of Lights | 5 |
Style | Transitional, traditional, coastal, modern, restoration |
Shade Material | Glass |
Standards | CUL/cETLu |
Lamp Watts | 100 |
Dimmable | Yes |
Series | Fontaine |
Housing Material | Steel |
Rated Location | Damp |
Shade Finish | Clear |
Bulb Base | Medium |
Description
This five-light vanity fixture in matte black will add a warm and inviting glow to bathrooms and hallways. It is made of steel with a glass shade that boasts a ripple texture that catches the eye.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape Pl, Replacement For Feit Electric, Pl26E/V/841/LED (PL26E/V/841/LED)
- ILC Replacement for Atlantic Ultraviolet 05-1348-r replacement light bulb lamp (05-1348-R ATLANTIC ULTRAVIOLET)
- MAXIM Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light (52000SN)
- ILC Replacement for Osram Sylvania Qtp2x32t8/unvisn-sc (QTP2X32T8/UNVISN-SC OSRAM SYLVANIA)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH)
- Z-LITE Darcy 3 Light Vanity, Chrome & Etched Opal (1939-3V-CH)
- Z-LITE Ethos 2 Light Vanity, Brushed Nickel & Clear (1921-2V-BN-LED)
- Z-LITE Infinity 4 Light Vanity, Chrome & Smoke (802-4V-CH)
- Z-LITE Archer 4 Light Vanity, Heirloom Gold & Clear (344-4V-HG)
- QUOIZEL McNair Bath Bar (PCMCN8624C)
- Z-Lite Vanity Lights