Shop All Pendants
Z-Lite
Fontaine 3 Light Pendant, Matte Black & Clear
Mfr # 3035P9-MB
Zoro # G605840862
product price: $514.00
/ea
Free Shipping & Returns
$514.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20"
- Width 9"
- Shade Material Glass
- Material Steel
- Series Fontaine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 20" |
Width | 9" |
Details
Number of Lights | 3 |
Shade Material | Glass |
Item | Pendant |
Finish | Matte Black |
Material | Steel |
Series | Fontaine |
Watts | 60 |
Description
Three cheers for a three-light pendant light that adds chic appeal to kitchens and more. The steel frame boasts a brushed nickel finish while a rippled glass shade offers extra visual interest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Mercury Bulb, Replacement For Donsbulbs H39Kb-175 (H39KB-175)
- SHAT-R-SHIELD 54 W, T5, Miniature Bi-Pin (G5) (F54T5/841/HO/ECO/IC (PKX 24))
- NUVO LED Landscape Flood 6W --Light - Gray Finish (62-1202)
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq., PK4 (BC-EL/mdTQ 13W T2 6.5K 4PK)
- Z-LITE Bordeaux 1 Light Mini Pendant, Bronze & Matte Opal (435MP-BRZ)
- Z-LITE Peyton 2 Light Pendant, Classic Brass & Classic Brass (619P14-CB)
- Z-LITE Ayra 1 Light Pendant, Olde Brass & Clear (488P8-OBR)
- Z-LITE Meridional 1 Light Mini Pendant, Bronze & Bronze Outside with Clear Reeded Inside (Z6-58MP-C)
- Z-LITE Acadia 10 Light Pendant, Golden Bronze (416-36)
- Z-LITE Harmony 3 Light Pendant, Brushed Nickel & Clear (486P10-3R-BN)
- PROGRESS LIGHTING Gather Collection One-Light Mini-Pendant (P5113-09)
- Z-Lite Pendants