Shop All Sconces
Z-Lite
Fontaine 1 Light Wall Sconce, Rubbed Brass & Clear
Mfr # 3035-1SL-RB
Zoro # G205841108
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5"
- Width 6.5"
- Dimmable Yes
- Finish Rubbed Brass
- Standards CUL/cETLu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 15.5" |
Width | 6.5" |
Length | 7.75" |
Canopy Dimensions | 5.1 in x 5.1 in |
Details
Dimmable | Yes |
Finish | Rubbed Brass |
Item | Wall Sconce |
Standards | CUL/cETLu |
Series | Fontaine |
Lamp Watts | 60 |
Housing Material | Steel |
Shade Material | Glass |
Frame Material | Steel |
Shade Finish | Clear |
Bulb Base | Medium |
Rated Location | Damp |
Number of Lights | 1 |
Description
Illuminate dark hallways and bathrooms with this wall sconce. This fixture flaunts a cylindrical glass shade with a romantic ripple texture. Steel construction is enhanced with a polished nickel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Solar Cap - Black (LZM-625-B)
- SYLVANIA 60 W A19 Incandescent - Clear - 8000 Hours - 595L - Medium Base - 120V (S2992)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6092-001D)
- TENG TOOLS 750 Lumen Bright, Small & Adjustable Shockproof Long Lasting Led Flashlight (582N1)
- Z-LITE Alito 2 Light Wall Sconce, Polished Nickel & Polished Nickel (6015-2S-PN)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- Z-LITE Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal (434-1S-BN)
- Z-LITE Joliet 1 Light Wall Sconce, Brushed Nickel & Clear (473-1S-BN)
- Z-LITE Winward 1 Light Wall Sconce, Rubbed Brass & White (816-1S-RB)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- SKELETONS & MORE Skull & Bone Sconce with Votive Flameless Candle (SCON-1000M)
- Z-Lite Sconces