Shop All Sconces
Z-Lite
Flair 2 Light Wall Sconce, Antique Nickel & Clear
Mfr # 1932-2S-AN
Zoro # G205841191
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.75"
- Finish Antique Nickel
- Housing Material Steel
- Lamp Watts 100
- Series Flair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 15.75" |
Width | 11" |
Details
Finish | Antique Nickel |
Item | Wall Sconce |
Housing Material | Steel |
Lamp Watts | 100 |
Series | Flair |
Description
An intriguing silhouette with impressive materials allows this two-light wall sconce to become part of an overall sophisticated design scheme. Gorgeous flared glass shades and sleek polished Antique Nickel finish mounts and extension stems offer an upscale attitude and an efficient way to illuminate bath spaces and hallways.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE SL-30W-50K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-BZ-D)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/840/CVG)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- SYLVANIA Natural PAR38 E26 (Medium) LED Floodlight Bulb Daylight 90 W (40902)
- Z-LITE Arcano 3 Light Wall Sconce, Matte Black (8002-3SMB-LED)
- Z-LITE Winward 1 Light Wall Sconce, Rubbed Brass & White (816-1S-RB)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- Z-LITE Cardine 1 Light Wall Sconce, Brushed Nickel & Matte Opal (614-1SBN)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- Z-Lite Sconces