Shop All Outdoor Wall Lights
Z-Lite
Fallow 1 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy
Mfr # 565M-DBZ
Zoro # G205836180
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Series Fallow
- Watts 100
- Finish Deep Bronze
- Standards CUL/cETLu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 565M-DBZ
- Zoro # G205836180
- UPC # 685659079234
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8" |
Height | 17.38" |
Length | 6" |
Canopy Dimensions | 7-3/4 in x 14-1/4 in |
Details
Item | Outdoor Wall Sconce |
Series | Fallow |
Watts | 100 |
Finish | Deep Bronze |
Standards | CUL/cETLu |
Housing Material | Aluminum |
Dimmable | Yes |
Shade Material | Glass |
Rated Location | Wet |
Shade Finish | Clear Seedy |
Bulb Base | Medium |
Number of Lights | 1 |
Description
Deep bronze aluminum looks exquisite against seedy glass panels, giving a hybrid urban industrial and vintage look to this one-light outdoor wall sconce. Enjoy the fashionable look of this warm and inviting light source on an exterior structure or wall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Input Power: 16 W (LED/DR/D2L/LW)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK10 (9-97520PF)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- JESCO SLEEK LED 48" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/30-W)
- Z-LITE Luminata Outdoor LED Wall Light, Deep Bronze & Matte Opal (560M-DBZ-LED)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522M-BK)
- Z-LITE Melbourne Outdoor Wall, 3-Light, 13.75 In.W x 10 In.L x 21.5 In.H, Black/Clear Beveled (541B-BK)
- Z-LITE Dunbroch 1 Light Outdoor Wall Sconce, Deep Bronze + Outdoor Brass & Clear (584S-DBZ-OBS)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (546BK)
- Z-LITE Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy (577M-BK-LED)
- WESTINGHOUSE Two-Light LED Outdoor Wall Fixture, Up Down Light Mayslick ORB Frst Gl (6315700)
- Z-Lite Outdoor Wall Lights