Shop All Post Lighting
Z-Lite
Fallow 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 565PHBR-564P-BK
Zoro # G505836095
product price: $958.00
/ea
Free Shipping & Returns
$958.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Bulb Base Type Medium
- Watts 100
- Housing Material Aluminum
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 565PHBR-564P-BK
- Zoro # G505836095
- UPC # 685659082081
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 14.17" |
Height | 107.63" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Bulb Base Type | Medium |
Watts | 100 |
Housing Material | Aluminum |
Number of Lamps | 1 |
Series | Fallow |
Description
An extra dose of design detailing adds up to a fresh look in this black aluminum one-light outdoor post mounted fixture. Ideal for a custom designed exterior space, its modern frame is softened with seedy glass panels and a charming vintage-era bulb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V Carded (S8604)
- ILC Replacement For SATCO S39903 (S39903)
- NEWHOUSE LIGHTING 9 ft. 8 in. Outdoor String Light Poles for Outside Lights for Garden, Patio and Backyard Decor, 4PK (NHSLP-4P)
- ILC Replacement for GE General Electric G.E F13t5/cw/cd replacement light bulb lamp (F13T5/CW/CD GE GENERAL ELECTRIC G.E)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHXLR-564P-ORB)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (569PHM-567P-BK)
- NUVO Mounting Post - 3 in. Diameter - Dark Bronze Finish (SF76-641)
- Z-Lite Post Lighting