Shop All Post Lighting
Z-Lite
Fallow 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 565PHBR-519P-BK
Zoro # G105836150
product price: $826.00
/ea
Free Shipping & Returns
$826.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Number of Lamps 1
- Height 119.38"
- Series Fallow
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 565PHBR-519P-BK
- Zoro # G105836150
- UPC # 685659082203
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 119.38" |
Width | 10" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Number of Lamps | 1 |
Series | Fallow |
Housing Material | Aluminum |
Bulb Base Type | Medium |
Watts | 100 |
Description
Embellish the tasteful style of an exterior setting with this elegant one-light outdoor post mounted fixture. Texture-rich clear seedy glass provides a romantic shell over a vintage bulb, while a sleek black aluminum frame lends a more contemporary aesthetic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE240)
- ILC Replacement For NUVO LIGHTING, S29751 (S29751)
- STREAMLIGHT KNUCKLEHEAD LED 200 Lumens Tactical Orange Hands Free Light (90644)
- ILB GOLD Incandescent Bulb, Replacement For Lumapro 2F214 (2F214)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- CRAFTMADE 84in Smooth Direct Burial Post in Textured Black (Z8790-TB)
- Z-Lite Post Lighting