Shop All Post Lighting
Z-Lite
Fallow 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 565PHBR-518P-BK
Zoro # G705836178
product price: $960.00
/ea
Free Shipping & Returns
$960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Watts 100
- Bulb Base Type Medium
- Height 119.38"
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 565PHBR-518P-BK
- Zoro # G705836178
- UPC # 685659082227
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 119.38" |
Width | 13" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Watts | 100 |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Series | Fallow |
Number of Lamps | 1 |
Description
Continue the design-forward theme of a custom exterior space with this black aluminum one-light post mounted fixture. A masterful blend of old and new offer contemporary verve that's softened with the traditional beauty of clear seedy glass and a vintage-era bulb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Accessories for Recessed Fixtures SPRING (SPRING)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 150 lm (68760)
- LITHONIA LIGHTING Recessed Troffer, 5238 lm, Integrated LED (2VTL4 48L ADP EZ1 LP835 N100)
- PROSKIT Magnifier Workbench Lamp, White with Ben (902-109)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear (571PHXLR-564P-ORB)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc4Z (BC4Z-R)
- Z-Lite Post Lighting