Shop All Post Lighting
Z-Lite
Fallow 1 Light Outdoor Pier Mounted Fixture, Deep Bronze And Clear Seedy
Mfr # 565PHBS-SQPM-DBZ
Zoro # G305836080
product price: $440.00
/ea
Free Shipping & Returns
$440.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Deep Bronze
- Standards CUL/cETLu
- Number of Lamps 1
- Bulb Base Type Medium
- Height 24.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 565PHBS-SQPM-DBZ
- Zoro # G305836080
- UPC # 685659081947
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 24.5" |
Length | 10" |
Width | 10" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Deep Bronze |
Standards | CUL/cETLu |
Number of Lamps | 1 |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Watts | 100 |
Dimmable | Yes |
Series | Fallow |
Rated Location | Wet |
Shade Finish | Clear Seedy |
Shade Material | Glass |
Description
Classic sophistication and a hint of vintage romance factor in to the design aesthetic of this one-light outdoor pier mounted fixture. Illuminate a sidewalk or patio space with an elegant blend of deep bronze finish aluminum and textured clear seedy glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Safety Sleeve, T5 Lamps, Clear, 45 3/16 IN (4DZN7)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/827)
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8361)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 5 InL (1-BW)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- AMERTAC Post Eye Light Control (758CTC-4)
- Z-Lite Post Lighting