Shop All Pendants
Z-Lite
Fairview 6 Light Pendant, Bronze
Mfr # 177-6
Zoro # G705841004
product price: $740.00
/ea
Free Shipping & Returns
$740.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.5"
- Shade Material Glass
- Material Steel
- Series Fairview
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 29.5" |
Width | 15.5" |
Details
Number of Lights | 6 |
Shade Material | Glass |
Item | Pendant |
Finish | Bronze |
Material | Steel |
Series | Fairview |
Watts | 60 |
Description
This pendent fixture creates a very modern look with a classical twist. Clear beveled glass and bronze geometric shapes bring modern sleekness to any room with the warm traditional glow of clear hammered glass on the inside for a pleasant contrast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74750)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W927CA/FIL/3/RP)
- ILC Replacement for Damar F13t5/841/eco replacement light bulb lamp (F13T5/841/ECO DAMAR)
- ILC Replacement for High Q Altair SA replacement light bulb lamp (ALTAIR SA HIGH Q)
- Z-LITE Almet 6 Light Pendant, Bronze (430D24-BRZ)
- Z-LITE Harmony 3 Light Pendant, Brushed Nickel & Clear (486P10-3R-BN)
- Z-LITE Vertical 3 Light Pendant, Matte Black (478-3MB-BN)
- Z-LITE Lenyx Pendant 8 Light Pendant, Brushed Nickel & White (1935-32BN)
- Z-LITE Acadia 10 Light Pendant, Golden Bronze (416-36)
- Z-LITE Bordeaux 1 Light Mini Pendant, Bronze & Matte Opal (435MP-BRZ)
- PROGRESS LIGHTING Galley Two-Light Pendant, Color: Gray (P500046-104)
- Z-Lite Pendants