Shop All Outdoor Flushmount Lights
Z-Lite
Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And White Seedy
Mfr # 556F-ORB
Zoro # G905836756
product price: $122.00
/ea
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 5.88"
- Width 10"
- Fixture Series Exterior Additions
- Fixture Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 556F-ORB
- Zoro # G905836756
- UPC # 685659065350
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 5.88" |
Width | 10" |
Details
Watts | 100 |
Fixture Series | Exterior Additions |
Fixture Housing Material | Aluminum |
Housing Finish | Oil Rubbed Bronze |
Description
With its sturdy dual frames encasing uniqueseedy glass panels, this flush mount exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL841/ALTO 15/1)
- ILC Replacement For EIKO SCS70W850UDW (SCS/70W/850/UD/W)
- ILC Replacement For EIKO 12106 (12106)
- MILWAUKEE TOOL M18 Tower Light, M18 XC6.0 Battery Pack (2131-20, 48-11-1865)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- VAXCEL Mission 9in Outdoor Post Light Bronze (OP37295BBZ)
- Z-Lite Outdoor Flushmount Lights