Shop All Outdoor Flushmount Lights
Z-Lite
Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy
Mfr # 555F-ORB
Zoro # G505836798
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Fixture Series Exterior Additions
- Housing Finish Oil Rubbed Bronze
- Fixture Housing Material Aluminum
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 555F-ORB
- Zoro # G505836798
- UPC # 685659065343
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 10" |
Height | 5.88" |
Details
Watts | 100 |
Fixture Series | Exterior Additions |
Housing Finish | Oil Rubbed Bronze |
Fixture Housing Material | Aluminum |
Description
With its sturdy dual frames encasing uniqueseedy glass panels, this flush mount exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED U-Tube, T8, 13W, 120V, 4000K (LED13ET8/U6/840)
- NEBO 2-in-1 Sliding 400 Lumen LED Flashlight and Work Light (NEB-WLT-0006)
- ILC Replacement for Universal B454punv-e (B454PUNV-E UNIVERSAL)
- COOPER LIGHTING Brz Motion Detect Head (MS180)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- VAXCEL Chatham 7in Outdoor Light Nickel (OW21861BN)
- KUZCO LIGHTING High Powered LED Exterior Surface Mount Fixture (EW1506-GY)
- Z-Lite Outdoor Flushmount Lights