Shop All Outdoor Flushmount Lights
Z-Lite
Exterior Additions 1 Light Outdoor, Black And Clear Seedy
Mfr # 555F-BK
Zoro # G805836818
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Exterior Additions
- Standards CUL/cETLu
- Watts 100
- Fixture Housing Material Aluminum
- Height 5.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 555F-BK
- Zoro # G805836818
- UPC # 685659065244
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 5.88" |
Length | 10" |
Width | 10" |
Canopy Dimensions | 10 in x 10 in |
Details
Fixture Series | Exterior Additions |
Standards | CUL/cETLu |
Watts | 100 |
Fixture Housing Material | Aluminum |
Housing Finish | Black |
Shade Finish | Clear Seedy |
Number of Lights | 1 |
Shade Material | Glass |
Item | Outdoor Flush Mount |
Rated Location | Damp |
Bulb Base | Medium |
Dimmable | Yes |
Description
With its sturdy dual frames encasing uniqueseedy glass panels, this flush mount exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Ashford Ceiling Medallion, Two Piece (Fits Canopies up to 3"), 42 3/4"W x 28 7/8"H x 3"ID x 1"P (CM42X28AS2-03000)
- COMPASS Emergency Outdoor Single Remote Lamp Head (CWRS)
- ADVANCE Electronic Metal Halide Ballast (IMH150HLF)
- SATCO Bulb, LED, 4W, 120V, G30, Base E26, 22K (S9968)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- Z-Lite Outdoor Flushmount Lights