Shop All Vanity Lights
Z-Lite
Ethos 4 Light Vanity, Chrome & Chisel
Mfr # 1923-4V-CH-LED
Zoro # G605834687
product price: $478.00
/ea
Free Shipping & Returns
$478.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.3"
- Length 5.6"
- Width 32"
- Housing Finish Chrome
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 1923-4V-CH-LED
- Zoro # G605834687
- UPC # 685659080100
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.3" |
Length | 5.6" |
Width | 32" |
Canopy Dimensions | 6-1/4 in x 3-1/4 in |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 4 |
Style | coastal; nautical; seaside; contemporary |
Shade Material | Glass |
Color Temp. | 3000K |
Dimmable | Yes |
Housing Material | Steel |
Series | Ethos |
Standards | CUL/cETLu |
Lamp Watts | 8 |
Delivered Lumens | 2208 |
Shade Finish | Chisel |
Rated Location | Damp |
Source Lumens | 2400 |
Color Rendering Index | Greater than 90 |
Bulb Base | LED-Integrated |
Description
Upbeat and delightfully appealing, this chrome finish steel four-light vanity offers a touch of maritime charm for a contemporary bath space. Indulge in a love of heady chiseled glass and enjoy energy-saving integrated LED technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Led T6-1/2 E17 2W/25Watt 3000K (BP20T61/2/SU/LED)
- FEIT ELECTRIC 8.5 In Led Commercial Fl (S8.5CSFL/850/BZ)
- BOSTITCH Konnect Battery Powered LED Desk Lamp, White (KT-VLED1810-WHITE)
- ILC Replacement for Sankyo Denki Fl20sblb replacement light bulb lamp (FL20SBLB SANKYO DENKI)
- Z-LITE Astor 5 Light Vanity, Matte Black & Clear (1936-5V-MB)
- Z-LITE Astor 3 Light Vanity, Chrome & Etched Opal (1937-3V-CH)
- Z-LITE Fontaine 5 Light Vanity, Polished Nickel & Clear (3035-5V-PN)
- Z-LITE Soledad 3 Light Vanity, Matte Black & White (485-3V-MB)
- Z-LITE Jewel 3 Light Vanity, Chrome & Matte Opal (871CH-3V-LED)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH-LED)
- VAXCEL Yellowstone 2L Vanity Bronze (VL55602BBZ)
- Z-Lite Vanity Lights