Shop All Chandeliers
Z-Lite
Emily 9 Light Chandelier, Brushed Nickel & Off White
Mfr # 3033-9BN
Zoro # G805835385
product price: $646.00
/ea
Free Shipping & Returns
$646.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Brushed Nickel
- Material Steel
- Standards CUL/cETLu
- Series Emily
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 3033-9BN
- Zoro # G805835385
- UPC # 685659166095
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 38" |
Width | 38" |
Height | 38.75" |
Cord/Wire Length | 170 in |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Brushed Nickel |
Material | Steel |
Standards | CUL/cETLu |
Series | Emily |
Housing Material | Steel |
Dimmable | Yes |
Number of Lights | 9 |
Style | Transitional, Traditional , Coastal Sleek, Classical, Modern |
Shade Finish | Off White |
Rated Location | Dry |
Bulb Base | Candelabra |
Shade Material | Cloth Cover |
Description
Embrace the eye-catching layered design of the Emily nine-light chandelier, a custom look with traditional charm and a transitional motif suitable for upscale settings. Capture attention with a fixture featuring stemmed lamp-like elements topped with off-white fabric shades, and mounted to an intricate frame made of brushed nickel finish steel. A tapered silhouette turns this chandelier into a compelling choice for highlighting dining spaces, entryways, and main living areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR20 E26 DL 50W 3PK (PAR205085010K3)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- COAST CUTLERY LED Headlamp, Pure Beam Focusing (FL70)
- VEOLIA ENVIRONMENTAL SERVICES NORTH AMERICA 4 ft. Fluorescent Tube Recycle Box (SUPPLY-043)
- Z-LITE Leila Chandelier, 5-Light, 26 In.W x 10 In.H, Brushed Nickel/White Linen (744-26R-BN)
- Z-LITE Forest 5 Light Island/Billiard, Chrome & Matte Black (917MP12-MB-LED-5RCH)
- Z-LITE Beau 15 Light Chandelier, Polished Nickel & Clear (3031-15PN)
- Z-LITE Barclay 16 Light Chandelier, Matte Black (482S-16MB)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- ALADDIN LIGHT LIFT Standard Mount All700 (ALL700)
- Z-Lite Chandeliers