Shop All Island/Billiard Lights
Z-Lite
Emily 5 Light Island, Rubbed Brass & Off White
Mfr # 3033-5L-RB
Zoro # G905843181
product price: $650.00
/ea
Free Shipping & Returns
$650.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5"
- Height 24"
- Length 51"
- Series Emily
- Number of Lights 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 3033-5L-RB
- Zoro # G905843181
- UPC # 685659169645
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 5.5" |
Height | 24" |
Length | 51" |
Chain Length | 2x120" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 15 in x 5 in |
Details
Series | Emily |
Number of Lights | 5 |
UL Listed | CUL/cETLu |
Frame Material | Steel |
Shade Material | Cloth Cover |
Light Bulb Wattage | 60 W |
Bulb Base Type | Candelabra |
Style | Transitional, Traditional , Coastal Sleek, Classical, Modern |
Dimmable | Yes |
Frame Finish | Rubbed Brass |
Item | Linear Chandelier |
Shade Finish | Off White |
Rated Location | Dry |
Description
Transform a traditional dining room with the Emily chandelier. Sleek and elegant, this metal chandelier features five off-white cloth shades affixed to a slim, steel frame. Complete with a gleaming polished nickel finish, this fixture beautifully illuminates a room with soft, diffused light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC CEILING LITE CHARLIE ORB (44301)
- COLEMAN Mini LED Lantern w/BatteryGuard™ - 200 Lumens - Black (2000034936)
- STREAMLIGHT Vehicle Mounting Rack, F/LiteBox Series (45071)
- SATCO 25 W CA8 Decorative Incandescent Bulb E12 (Candelabra) Warm White 2 pk (S3774)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Z-LITE Cordon 4 Light Billiard, Bronze & Red (2306-4BRZ-PRD)
- Z-LITE Harmony 3 Light island, Olde Brass & Clear (486P10-3L-OBR)
- Z-LITE Cordon 4 Light Billiard, Matte Black & Matte Opal (2306-4MB-AMO14)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Matte White (917MP24-WH-LED-2LCH)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-Lite Island/Billiard Lights