Shop All Island/Billiard Lights
Z-Lite
Emily 2 Light Island, Matte Black & Off White
Mfr # 3033-2L-MB
Zoro # G805843045
Free Shipping & Returns
$208.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5"
- Height 24"
- Length 19"
- Shade Material Cloth Cover
- Light Bulb Wattage 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 3033-2L-MB
- Zoro # G805843045
- UPC # 685659169560
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 5.5" |
Height | 24" |
Length | 19" |
Chain Length | Rods: 6x12" + 1x6" + 1x3" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 5.1 in x 5.1 in |
Details
Shade Material | Cloth Cover |
Light Bulb Wattage | 60 W |
Number of Lights | 2 |
Series | Emily |
Bulb Base Type | Candelabra |
Style | Transitional, Traditional , Coastal Sleek, Classical, Modern |
Frame Material | Steel |
UL Listed | CUL/cETLu |
Frame Finish | Matte Black |
Dimmable | Yes |
Item | Linear Chandelier |
Shade Finish | Off White |
Rated Location | Dry |
Description
Blending long, slim lines of matte black finish metal with elegant, off-white shades, this two-light chandelier exudes tasteful and timeless style. This sleek fixture from the Emily collection enhances traditional dining decor with a classic character and a warm, inviting glow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Black No Led 150 lm (NSP-1170)
- CURRENT A19 E26 (Medium) LED Garage Door Bulb Soft White 100 Watt Equivalence (93116005)
- NEBO Rechargeable 400 Lumen Headlamp (NEB-HLP-0005)
- MILWAUKEE TOOL REDLITHIUM USB Hard Hat Headlamp (600 Lumens) (2163-21)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Golden Mottle (200-3MB-GM16)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- Z-Lite Island/Billiard Lights