Shop All Sconces
Z-Lite
Ella 1 Light Wall Sconce, Rubbed Brass & White
Mfr # 809-1S-RB-WH
Zoro # G705840991
product price: $116.00
/ea
Free Shipping & Returns
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5"
- Width 5"
- Dimmable Yes
- Finish Rubbed Brass
- Standards CUL/cETLu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 15.5" |
Width | 5" |
Length | 6.75" |
Canopy Dimensions | 5 in x 5 in |
Details
Dimmable | Yes |
Finish | Rubbed Brass |
Item | Wall Sconce |
Standards | CUL/cETLu |
Lamp Watts | 60 |
Housing Material | Steel |
Series | Ella |
Rated Location | Dry |
Bulb Base | Candelabra |
Shade Finish | White |
Frame Material | Steel |
Number of Lights | 1 |
Shade Material | Fabric |
Description
Add supplemental lighting to a transitional or modern space with this rubbed brass finish one-light wall sconce. With a romantic curved silhouette, its steel frame extrudes from a sleek oval wall mount to offer charming ambiance. A white fabric shade completes the design-forward look of a versatile fixture that sets the pace for a chic upscale space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LAMP SOCKETS MED BSE PLL CHN 515R LMPHLDR TOP WIRED (9726-C)
- ILC Replacement for Westinghouse 054070 replacement light bulb lamp (054070 WESTINGHOUSE)
- FEIT ELECTRIC LED R20 E26 DL 45W DIM (R20DM/950CA)
- LUMAPRO LUMAPRO 2W, B3 1/2 Miniature Incandescent Light Bulb (KPR102-2PK)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- Z-LITE Alito 2 Light Wall Sconce, Polished Nickel & Polished Nickel (6015-2S-PN)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- Z-LITE Soriano 2 Light Wall Sconce, Matte Black (728-2S-MB-BN)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- ACCESS LIGHTING Iron, Wall Sconce, Brushed Steel Finish, Opal Glass (20739-BS/OPL)
- Z-Lite Sconces