Shop All Sconces
Z-Lite
Ella 1 Light Wall Sconce, Rubbed Brass & Beige
Mfr # 809-1S-RB
Zoro # G305840940
product price: $120.00
/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5"
- Width 5"
- Dimmable Yes
- Finish Rubbed Brass
- Lamp Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 15.5" |
Width | 5" |
Length | 6.75" |
Canopy Dimensions | 5 in x 5 in |
Details
Dimmable | Yes |
Finish | Rubbed Brass |
Item | Wall Sconce |
Lamp Watts | 60 |
Housing Material | Steel |
Series | Ella |
Standards | CUL/cETLu |
Bulb Base | Candelabra |
Rated Location | Dry |
Shade Finish | Beige |
Shade Material | Parchment Paper |
Frame Material | Steel |
Number of Lights | 1 |
Description
Add supplemental lighting to a transitional or modern space with this rubbed brass finish one-light wall sconce. With a romantic curved silhouette, its steel frame extrudes from a sleek oval wall mount to offer charming ambiance. A white fabric shade completes the design-forward look of a versatile fixture that sets the pace for a chic upscale space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Duralamp Gr10q/4pin/16w/35k replacement light bulb lamp (GR10Q/4PIN/16W/35K DURALAMP)
- ILC Replacement for Advance Rl-140-tp (RL-140-TP ADVANCE)
- EXO Trunnion Adapter, 3-1/2" L x 3" W x 6" H (TRN-DB)
- ILC Replacement for PHILIPS F34/CW/RS/EW REPLACED BY (F34/CW/RS/EW REPLACED BY PHILIPS)
- Z-LITE Mila 1 Light Wall Sconce, Rubbed Brass & White (808-1S-RB-WH)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- Z-LITE Auge 1 Light Wall Sconce, Chrome & Chrome (905-1SC-LED)
- Z-LITE Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass (6014-1S-RB)
- Z-LITE Arcano 3 Light Wall Sconce, Matte Black (8002-3SMB-LED)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- NORWELL Astor 1 Light Sconce - Chrome (9651-CH-SO)
- Z-Lite Sconces