Shop All Sconces
Z-Lite
Ella 1 Light Wall Sconce, Matte Black & White
Mfr # 809-1S-MB
Zoro # G505840740
product price: $74.00
/ea
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5"
- Width 5"
- Dimmable Yes
- Finish Matte Black
- Series Ella
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 15.5" |
Width | 5" |
Length | 6.75" |
Canopy Dimensions | 5 in x 5 in |
Details
Dimmable | Yes |
Finish | Matte Black |
Item | Wall Sconce |
Series | Ella |
Lamp Watts | 60 |
Housing Material | Steel |
Standards | CUL/cETLu |
Shade Material | Fabric |
Bulb Base | Candelabra |
Number of Lights | 1 |
Shade Finish | White |
Frame Material | Steel |
Rated Location | Dry |
Description
Add supplemental lighting to a transitional or modern space with this matte black finish one-light wall sconce. With a romantic curved silhouette, its steel frame extrudes from a sleek oval wall mount to offer charming ambiance. A white fabric shade completes the design-forward look of a versatile fixture that sets the pace for a chic upscale space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO NEWTON 500 Flashlight, AAA Battery, AAA Battery, LED Lamp, 2000 Lumens Lumens, Black (NEB-FLT-0014)
- ASD LIGHTING Light, LED, Rnd, Mn-Pan, 9", SM, ETL/ES, 18W, 3K (ASD-MNPR-9D1830-W)
- VEOLIA ENVIRONMENTAL SERVICES NORTH AMERICA 4 ft. Fluorescent Tube Recycle Box (SUPPLY-043)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8661)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & Beige (809-1S-RB)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- Z-LITE Serenade 2 Light Wall Sconce, Chrome (429-2W-CH)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- Z-Lite Sconces