Shop All Semi-Flushmount Lights
Z-Lite
Elea 3 Light Semi Flush Mount, Bronze & Matte Opal
Mfr # 329-SF20-BRZ
Zoro # G005841490
product price: $416.00
/ea
Free Shipping & Returns
$416.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Elea
- Finish Bronze
- Glass Color Matte Opal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 329-SF20-BRZ
- Zoro # G005841490
- UPC # 685659028836
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Elea |
Item | Semi Flush Mount |
Finish | Bronze |
Glass Color | Matte Opal |
Description
The Elea family boasts a geometric pattern that combines pure white matte opal glass with a rich bonze finish delivering a fascinating contemporary design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- ILC Replacement for Damar Exn/cg 24V 50 Watt Mr16 Gx5.3 replacement light bulb lamp 2 Pack (EXN/CG 24V 50 WATT MR16 GX5.3 DAMAR)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-530)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL850/PLUS/ALTO)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- Z-LITE Cosmopolitan 3 Light Semi Flush Mount, Matte Black & Etched White (307SF-MB)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- DESIGNERS FOUNTAIN 15in Studio 2-Light Satin Bronze Interior Ceiling Light Semi Flush Mount (88511-SB)
- VAXCEL Huntley 12in Semi-Flush Mount Bronze (C0177)
- Z-Lite Semi-Flushmount Lights