Shop All Chandeliers
Z-Lite
Elea 15 Light Chandelier, Chrome & Matte Opal
Mfr # 328-15-CH
Zoro # G005835741
product price: $816.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$816.99
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Chrome
- Height 30.375"
- Number of Lights 15
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 328-15-CH
- Zoro # G005835741
- UPC # 685659028522
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 30.375" |
Width | 48.875" |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Chrome |
Number of Lights | 15 |
Housing Material | Steel |
Series | Elea |
Description
The Elea family boasts a geometric pattern that combines pure white matte opal glass with a rich chrome finish delivering a fascinating contemporary design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Cap Light COB LED - Camo (032-92545)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 8" H (7951GT)
- ILC Replacement for Moriseiki 2l35 replacement light bulb lamp (2L35 MORISEIKI)
- KOHLER Glass Shade (1040429)
- Z-LITE Garroway 6 Light Chandelier, Aged Brass & Aged Brass (4007-24AGBR)
- Z-LITE Arden Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 12 In.H, Rubbed Brass/Clear (651P-17L-RB)
- Z-LITE Annora 9 Light Chandelier, Olde Bronze & Clear (428-9-OB)
- Z-LITE Barclay 16 Light Chandelier, Matte Black (482S-16MB)
- Z-LITE Burst 8 Light Island/Billiard, Chrome & Clear (4003-8L-CH)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- Z-Lite Chandeliers