Shop All Pendants
Z-Lite
Eaton 1 Light Pendant, Brushed Nickel
Mfr # 6011P12-BN
Zoro # G405840772
Free Shipping & Returns
$192.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Number of Lights 1
- Shade Material Iron
- Watts 100
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 12.5" |
Width | 12" |
Details
Number of Lights | 1 |
Shade Material | Iron |
Item | Pendant |
Finish | Brushed Nickel |
Watts | 100 |
Material | Iron |
Series | Eaton |
Description
A customized kitchen or living space deserves fashionable lighting fixtures, and this one-light pendant from the Eaton collection delivers. This sleek, simple light offers a minimalist design with a cone-shaped shade, down rod, and canopy mount crafted of iron with a lovely brushed nickel finish. Mount this light straight-up or on a sloped ceiling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For OHMEDA M1062795 (M1062795)
- MIDWEST FASTENER Mogul to Med Sckt Reducer Por 2PK (34265)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWS LED ALO SWW2 MVOLT PE DDB M2)
- ITEK MEGALIGHT ALUM TACTICAL FLASHLIGHT (TZF120326)
- Z-LITE Almet 6 Light Pendant, Bronze (430D24-BRZ)
- Z-LITE Z Studio Dome Pendant 3 Light Pendant, Matte Black (6012P19-SBK)
- Z-LITE Harmony 3 Light Pendant, Brushed Nickel & Clear (486P10-3R-BN)
- Z-LITE Meridional 1 Light Mini Pendant, Bronze & Bronze Outside with Clear Reeded Inside (Z6-58MP-C)
- Z-LITE Forest 1 Light Mini Pendant, Matte White (917MP12-WH-LED)
- Z-LITE Landry 1 Light Pendant, Matte Black & Rubbed Brass (1004P10-MB-RB)
- QUOIZEL Graves Pendant (PCGVS2824MBK)
- Z-Lite Pendants