Shop All Post Lighting
Z-Lite
Dunbroch 1 Light Outdoor Post Mount Fixture, Deep Bronze + Outdoor Brass & Clear
Mfr # 584PHMR-DBZ-OBS
Zoro # G405837161
product price: $220.00
/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium
- Dimmable Yes
- Standards SGS
- Watts 60
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 584PHMR-DBZ-OBS
- Zoro # G405837161
- UPC # 685659152302
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 21.75" |
Width | 8" |
Length | 8" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Deep Bronze + Outdoor Brass |
Bulb Base Type | Medium |
Dimmable | Yes |
Standards | SGS |
Watts | 60 |
Housing Material | Aluminum |
Series | Dunbroch |
Number of Lamps | 1 |
Shade Material | Glass |
Shade Finish | Clear |
Rated Location | Wet |
Description
Cast a soothing glow along a dim footpath with this ultra-modern outdoor post mount from the Dunbroch collection. Attach this elegant light fixture to deck railing or corner posts to lend a more contemporary vibe with its open rectangular aluminum lantern, surrounding a single light sheathed inside a tube-like style glass globe. This outdoor light fixture also features a traditionally-styled, classic deep bronze frame finish along with accents of a warm brass finish that adds a striking, touch of glam to existing exterior facades and materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 WHB WH)
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Sconce Flush Mount Lighting, 6500K 12 in. White 24W (QI004034.M.WT)
- MAXXIMA LED Neutral White Downlight 750 Lumens (MRL-41250RNW-A)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHB-533PM-RBRZ)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- UPF UPF 106515 Post Top, 6-3/4 in H, Pine, White (106515)
- Z-Lite Post Lighting