Shop All Post Lighting
Z-Lite
Dunbroch 1 Light Outdoor Pier Mounted Fixture, Deep Bronze + Outdoor Brass & Clear
Mfr # 584PHMS-SQPM-DBZ
Zoro # G705836222
product price: $294.00
/ea
Free Shipping & Returns
$294.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium
- Length 8"
- Housing Material Aluminum
- Dimmable Yes
- Height 22.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 584PHMS-SQPM-DBZ
- Zoro # G705836222
- UPC # 685659152692
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 8" |
Height | 22.75" |
Width | 8" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Deep Bronze + Outdoor Brass |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Dimmable | Yes |
Standards | SGS |
Number of Lamps | 1 |
Watts | 60 |
Series | Dunbroch |
Shade Material | Glass |
Shade Finish | Clear |
Rated Location | Wet |
Description
This contemporary outdoor pier mount lantern from the Dunbroch collection makes a lovely, modern addition to walkway columns or patio deck corners. Featuring an open-style rectangular aluminum lantern, this lighting post fixture features a single warm brass light fixture sheathed inside a clear cylindrical glass globe to allow light to spread evenly across the seating area or outdoor entertainment space. This outdoor light fixture also features a classic deep bronze finish to add a timeless, traditional touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Edison 20 W MR16 Floodlight Halogen Bulb 80 lm White (84940)
- ULLMAN ULLMAN 50 Lumens, LED Red/Black Magnetic Light (RT-3SMD)
- LEVITON 660 W, Black, Medium Screw (E26) (124-D)
- SUREFIRE SUREFIRE 500 Lumens, LED Black Headlamp (HS3-A-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (569PHM-567P-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- NUVO Cove Neck Outdoor Small Post Lantern 1 Light White Finish (60/5954)
- Z-Lite Post Lighting