Shop All Post Lighting
Z-Lite
Dunbroch 1 Light Outdoor Pier Mounted Fixture, Black & Clear
Mfr # 584PHBR-553PM-BK
Zoro # G605836940
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Watts 60
- Width 8"
- Standards SGS
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 584PHBR-553PM-BK
- Zoro # G605836940
- UPC # 685659154559
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 8" |
Height | 29.75" |
Length | 8" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Watts | 60 |
Standards | SGS |
Number of Lamps | 1 |
Series | Dunbroch |
Housing Material | Aluminum |
Bulb Base Type | Medium |
Dimmable | Yes |
Shade Material | Glass |
Shade Finish | Clear |
Rated Location | Wet |
Description
Illuminate your spacious deck or patio with this contemporary outdoor pier mounted fixture from the Dunbroch collection. Featuring a rectangular lantern with an airy, open silhouette, this outdoor lighting fixture can be mounted to walkway columns or landscape posts to cast a soothing glow. This outdoor light fixture also comes in a dark black aluminum frame with a single light encased in a clear glass cylindrical globe, lending an understated, modern vibe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 12W, DIM, 30KNFL Par30 SN, Narrow Flood (LED12P30SD30KNFL)
- CELEBRATIONS LED C6 MLT 300CT (47986-71)
- ILC Replacement for GE General Electric G.E F27bx/spx41/rs replacement light bulb lamp (F27BX/SPX41/RS GE GENERAL ELECTRIC G.E)
- SIGNIFY 80 W, HID Replacement LED Bulb, White, ED23-1/2, 5000K Temp. Clear, Non-Dimmable (80CC/LED/850/LS EX39 G2 BB 3/1)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (569PHM-567P-BK)
- BEACON Street Light, Arm Mount, 12,000 lm, 100W (RAR1-100-4K-3)
- Z-Lite Post Lighting