Shop All Post Lighting
Z-Lite
Dunbroch 1 Light Outdoor Pier Mounted Fixture, Black & Clear
Mfr # 584PHBR-533PM-BK
Zoro # G105837034
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Housing Material Aluminum
- Bulb Base Type Medium
- Series Dunbroch
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 584PHBR-533PM-BK
- Zoro # G105837034
- UPC # 685659152548
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 8" |
Height | 29.75" |
Width | 8" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Housing Material | Aluminum |
Bulb Base Type | Medium |
Series | Dunbroch |
Number of Lamps | 1 |
Standards | SGS |
Watts | 60 |
Dimmable | Yes |
Shade Material | Glass |
Shade Finish | Clear |
Rated Location | Wet |
Description
Illuminate your outdoor entertainment space with this modern outdoor pier mounted fixture from the Dunbroch collection. Featuring a rectangular lantern with an airy, open silhouette, this outdoor patio fixture is perfect for casting light on decks and verandas. With a dark black aluminum frame and a single light surrounded within a clear glass cylindrical globe, this pier mounted fixture lends a sophisticated, yet understated contemporary vibe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Extension Cable for ELM System (ECNE11)
- ILC Replacement for Federal Signal Starfire Strobe replacement light bulb lamp (STARFIRE STROBE FEDERAL SIGNAL)
- SATCO Bulb, LED, ED28, 30W, E26,100V-277V, 5000K, 4200L (S39750)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, White (R122 WH)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- YELLOW JACKET Alloy Post Crossbar, 1/4" to 5/8" Size (63330)
- Z-Lite Post Lighting