Shop All Post Lighting
Z-Lite
Doma Outdoor Post Light, Black & Water Glass
Mfr # 543PHM-519P-BK
Zoro # G505836965
product price: $630.00
/ea
Free Shipping & Returns
$630.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Housing Material Aluminum
- Watts 60
- Width 10"
- Height 113.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 543PHM-519P-BK
- Zoro # G505836965
- UPC # 685659024968
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10" |
Height | 113.25" |
Length | 10" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Housing Material | Aluminum |
Watts | 60 |
Number of Lamps | 3 |
Series | Doma |
Dimmable | Yes |
Standards | CUL/cETLu |
Bulb Base Type | Candelabra |
Shade Finish | Water Glass |
Rated Location | Wet |
Shade Material | Glass |
Description
Traditional and timeless, this medium outdoor post light combines black cast aluminum hardware with clear water glass for a classic look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE Balanced Spectrum Plant Grow Light 48 in. Bi-Pin T8 LED Grow Light 32 Watt Equivalence (93097589)
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 6800L, 52W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL3-50-4K-PC)
- ILC Replacement for Damar Mxr70/u/med replacement light bulb lamp (MXR70/U/MED DAMAR)
- LUXRITE G16.5 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 4-Pack (LR21610-4PK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- LIVEX LIGHTING Bronze Outdoor Cast Aluminum Fluted Post (7708-07)
- Z-Lite Post Lighting