Shop All Post Lighting
Z-Lite
Doma Outdoor Post Light, Black & Water Glass
Mfr # 543PHB-BK
Zoro # G705836970
product price: $562.00
/ea
Free Shipping & Returns
$562.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Width 14"
- Watts 60
- Series Doma
- Bulb Base Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 543PHB-BK
- Zoro # G705836970
- UPC # 685659023008
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 14" |
Height | 28" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Watts | 60 |
Series | Doma |
Bulb Base Type | Candelabra |
Housing Material | Aluminum |
Number of Lamps | 3 |
Description
Traditional and timeless, this large outdoor post head fixture combines black cast aluminum hardware with clear water glass for a classic look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 24 (24GR6440D)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Ult, M1500Mltac5M (M1500MLTAC5M)
- WESTINGHOUSE Wall Lantern 1Lt Txt Blk (66898)
- LEVITON Plastic Medium Base Lampholder (01403-000)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHXLR-564P-ORB)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- Z-Lite Post Lighting