Shop All Post Lighting
Z-Lite
Doma Outdoor Post Light, Black & Water Glass
Mfr # 543PHB-519P-BK
Zoro # G805836900
product price: $954.00
/ea
Free Shipping & Returns
$954.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Height 121"
- Number of Lamps 3
- Bulb Base Type Candelabra
- Series Doma
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 543PHB-519P-BK
- Zoro # G805836900
- UPC # 685659024975
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 121" |
Width | 14" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Number of Lamps | 3 |
Bulb Base Type | Candelabra |
Series | Doma |
Watts | 60 |
Housing Material | Aluminum |
Description
Traditional and timeless, this large outdoor post light combines black cast aluminum hardware with clear water glass for a classic look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68750)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- ILB GOLD Code Bulb, Replacement For Osram Sylvania 64485 FR (64485 FR)
- ILC Replacement for Sunter Lighting Pl/f27w 6500k replacement light bulb lamp (PL/F27W 6500K SUNTER LIGHTING)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- SIMPSON STRONG-TIE Bc6 6X6 Post Cap/Base (BC6)
- Z-Lite Post Lighting