Shop All Post Lighting
Z-Lite
Doma Outdoor Pier Mount, Black & Water Glass
Mfr # 543PHM-BK-PM
Zoro # G605837121
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Standards CUL/cETLu
- Housing Material Aluminum
- Length 9"
- Height 22.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 543PHM-BK-PM
- Zoro # G605837121
- UPC # 685659024517
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 9" |
Height | 22.25" |
Width | 9" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Standards | CUL/cETLu |
Housing Material | Aluminum |
Dimmable | Yes |
Series | Doma |
Bulb Base Type | Candelabra |
Watts | 60 |
Number of Lamps | 3 |
Shade Material | Glass |
Shade Finish | Water Glass |
Rated Location | Wet |
Description
Traditional and timeless, this medium outdoor pier mount combines black cast aluminum hardware with clear water glass for a classic look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED27/G8S1)
- STREAMLIGHT Black Rechargeable Tactical Handheld Flashlight, Proprietary, 485 lm lm (76811)
- ILC Replacement for Osram Sylvania 41840 FL 12V 75W replacement light bulb lamp (41840 FL 12V 75W OSRAM SYLVANIA)
- EURI LIGHTING LED A19 100W Dim ES (EA19-15W2020e)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- UPF UPF 106088 Post Top, 5-1/4 in H, Pine, White (106088)
- Z-Lite Post Lighting