Shop All Sconces
Z-Lite
Delaney 1 Light Wall Sconce, Matte Black & Clear
Mfr # 471-1S-MB
Zoro # G905841040
product price: $76.00
/ea
Free Shipping & Returns
$76.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.75"
- Width 5"
- Dimmable Yes
- Finish Matte Black
- Standards ETL/CETL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.75" |
Width | 5" |
Length | 7" |
Canopy Dimensions | 5 in x 5 in |
Details
Dimmable | Yes |
Finish | Matte Black |
Item | Wall Sconce |
Standards | ETL/CETL Certified |
Series | Delaney |
Housing Material | Steel |
Lamp Watts | 100 |
Rated Location | Damp |
Shade Finish | Clear |
Style | Transitional |
Bulb Base | Medium |
Frame Material | Steel |
Shade Material | Glass |
Number of Lights | 1 |
Description
Elegant simplicity speaks to a transitional space, showcasing artistic beauty and a charming village theme. This wall sconce delivers a gorgeous contrasting palette of matte black and clear glass to offer spot lighting and a tasteful decor accent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Bradford Classic Ceiling Medallion, Two Piece (Fits Canopies up to 8 5/8"), 13"OD x 7 1/2"ID x 3/4"P (CM13BR2)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- ELCO LIGHTING 3 MAX. Adjustability IC Airtight New Construction Housing" (EL386ICA)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- Z-LITE Soriano 2 Light Wall Sconce, Matte Black (728-2S-MB-BN)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- Z-Lite Sconces