Shop All Sconces
Z-Lite
Delaney 1 Light Wall Sconce, Brushed Nickel & Clear
Mfr # 471-1S-BN
Zoro # G305841244
product price: $82.00
/ea
Free Shipping & Returns
$82.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.75"
- Width 5"
- Finish Brushed Nickel
- Series Delaney
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.75" |
Width | 5" |
Details
Finish | Brushed Nickel |
Item | Wall Sconce |
Series | Delaney |
Housing Material | Steel |
Lamp Watts | 100 |
Description
Gleam and radiance show how accent lighting can work to your advantage. Place this brushed nickel and glass wall sconce in a bath or living area to offer spot lighting and continue an urban industrial decor theme.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Tulip Design LED Solar Lights, PK 8 (DN-SL114-8-BR-GG)
- CURRENT PAR38 E26 (Medium) LED Floodlight Bulb Warm White 90 Watt Equivalence , 4PK (93129325)
- OEMTOOLS 600 Lumen Rechargeable Multi-Use Li-ion Work Light (25997)
- ILC Replacement for Microlamps Mvr400u replacement light bulb lamp (MVR400U MICROLAMPS)
- Z-LITE Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass (6014-1S-RB)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- Z-LITE Auge 1 Light Wall Sconce, Chrome & Chrome (905-1SC-LED)
- Z-LITE Arcano 3 Light Wall Sconce, Matte Black (8002-3SMB-LED)
- Z-LITE Mila 1 Light Wall Sconce, Rubbed Brass & White (808-1S-RB-WH)
- Z-LITE Lawson 1 Light Wall Sconce, Matte Black & Clear (343-1S-MB)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- Z-Lite Sconces