Shop All Pendants
Z-Lite
Dealey 1 Light Mini Pendant, Matte Black + Clear Crystal
Mfr # 6010MP-MB
Zoro # G605840718
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.75"
- Length 6.25"
- Width 6.25"
- Number of Lights 1
- Style Metropolitan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 8.75" |
Length | 6.25" |
Width | 6.25" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Details
Number of Lights | 1 |
Style | Metropolitan |
Shade Material | Steel + K9 Crystal |
Item | Mini Pendant |
Finish | Matte Black |
Watts | 60 |
Material | Steel |
Series | Dealey |
Dimmable | Yes |
Standards | CUL/cETLu |
Shade Finish | Matte Black and Clear Crystal |
Rated Location | Dry |
Bulb Base | Medium |
Description
From the Dealey collection comes this graceful and contemporary mini pendant, complete with a drop down rod and disc-shaped mount. This elegant mini pendant also features a matte black steel shade with striking ellipse-shaped cut outs, each set with a glitzy clear crystal droplet that add a glamorous flair. Hang this mini pendant above a kitchen bar or bedroom nightstand for a dramatic look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- SUREFIRE Replacement Lamp, Xenon (MN03)
- FEIT ELECTRIC LED, 5 W, A15, Candelabra Screw (E12), PK2 (BPA1540C/927CA/2)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (ELSE205LED120/277V)
- Z-LITE Verona 3 Light Pendant, Brushed Nickel (2010-3L-BN)
- Z-LITE Mersesse 4 Light Pendant, Brushed Nickel & Clear (6007-15BN)
- Z-LITE Mersesse 3 Light Pendant, Chrome & Clear (6007-11CH)
- Z-LITE Aideen 12 Light Pendant, Bronze Gold & Matte Opal (6000-12-BZGD)
- Z-LITE Peyton 2 Light Pendant, Classic Brass & Classic Brass (619P14-CB)
- Z-LITE Mersesse 1 Light Pendant, Chrome & Clear (6007MP-CH)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- Z-Lite Pendants