Shop All Chandeliers
Z-Lite
Datus 12 Light Chandelier, Rubbed Brass & Clear
Mfr # 4008-12RB
Zoro # G605835752
product price: $1,952.00
/ea
Free Shipping & Returns
$1,952.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Rubbed Brass
- Height 13"
- Housing Material Iron
- Width 43.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 4008-12RB
- Zoro # G605835752
- UPC # 685659158038
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 13" |
Width | 43.5" |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Rubbed Brass |
Housing Material | Iron |
Series | Datus |
Number of Lights | 12 |
Color | Rubbed Brass |
Description
This contemporary twelve-light chandelier from the Datus collection features a slick round silhouette and a sense of simple elegance. Illuminate a foyer, dining area, or main living space with this circular-inspired chandelier featuring solid iron with a warm rubbed brass finish and delicate clear glass cylinders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO BR40 E26 (Medium) LED Bulb Warm White 75 W (S9635)
- ILC Replacement for Eiko Sp15/r30/27k replacement light bulb lamp (SP15/R30/27K EIKO)
- ILC Replacement for BUG Popper 43 replacement light bulb lamp (43 BUG POPPER)
- ILC Replacement for Elmo 16-cl M/O replacement light bulb lamp (16-CL M/O ELMO)
- Z-LITE Beau 15 Light Chandelier, Polished Nickel & Clear (3031-15PN)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- Z-LITE Leila Chandelier, 5-Light, 26 In.W x 10 In.H, Brushed Nickel/White Linen (744-26R-BN)
- Z-LITE Garroway 6 Light Chandelier, Aged Brass & Aged Brass (4007-24AGBR)
- Z-LITE Geo 6 Light Chandelier, Matte Black (918-22MB-CH)
- Z-LITE Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal (477-9MB-OBR)
- HODEDAH Hodedah HIK65 BEECH Kitchen Island Spice Rack & Towel Rack-Beech (HIK65 BEECH)
- Z-Lite Chandeliers