Shop All Semi-Flushmount Lights
Z-Lite
Counterpoint Semi Flush Mount, 2-Light, 13 In.W x 10.75 In.H, Matte Black/White
Mfr # 495SF13-MB
Zoro # G911799694
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Counterpoint
- Number of Light Bulbs Required 2
- Frame Finish Matte Black
- Rated Location Damp
- Bulb Wattage 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 495SF13-MB
- Zoro # G911799694
- UPC # 685659185591
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 13 in |
Height | 10-3/4 in |
Width | 13 in |
Canopy Dimensions | 5-1/8 in x 5-1/8 in |
Details
Fixture Series | Counterpoint |
Item | Semi Flush Mount |
Number of Light Bulbs Required | 2 |
Frame Finish | Matte Black |
Rated Location | Damp |
Bulb Wattage | 60 W |
Shade Finish | White |
Dimmable | Yes |
Standards | UL/ CUL Certified |
Shade Material | Fabric |
Frame Material | Steel |
Bulb Base | Medium |
Description
With a crisp contrasting finish palette that's hard to miss, this Mid-Century Modern inspired semi-flush mount ceiling light draws focus upwards and delivers a sharp, clean look in a contemporary or transitional space. This two-light fixture from the Counterpoint collection reflects a cheerful round silhouette with a matte black metal frame and a soft white fabric shade. Call on a delightful and outspoken look to meet trending design aesthetics infusing ambient lighting in a kitchen, living area, or foyer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Solana 60-Watt Equivalent G25 Dimmable Smart Wi-Fi Connected LED Light Bulb Filament White (1-Bulb) (293120)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- ILC Replacement for Sylvania 50mr16/fl40 replacement light bulb lamp (50MR16/FL40 SYLVANIA)
- DESIGNERS FOUNTAIN Tap 14in 2-Light Matte Black Flush Mount with Etched Glass Shade (1360M-MB)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Quadra 4 Light Semi Flush Mount, Brushed Nickel + Black (456SF-BN-BK)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- HUNTER CEILING FAN 3LT BN 42"" (52106)
- Z-Lite Semi-Flushmount Lights