Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Rubbed Brass & White Linen
Mfr # 2306-4RB-AWL14
Zoro # G605843443
product price: $554.00
/ea
Free Shipping & Returns
$554.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 18.75"
- Length 81.25"
- Frame Material Steel
- Chain Length 2 x 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-4RB-AWL14
- Zoro # G605843443
- UPC # 685659171020
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Height | 18.75" |
Length | 81.25" |
Chain Length | 2 x 72" |
Canopy Dimensions | 12 in x 4-5/8 in |
Cord/Wire Length | 110 in |
Details
Frame Material | Steel |
Bulb Base Type | Medium |
UL Listed | CUL/cETLu |
Dimmable | Yes |
Shade Material | Glass |
Series | Cordon |
Number of Lights | 4 |
Style | traditional; classical; billiard |
Light Bulb Wattage | 60 W |
Frame Finish | Rubbed Brass |
Shade Finish | White Linen |
Rated Location | Dry |
Item | Island/Billiard Light |
Description
Featuring four delicate, white linen glass shades and a rich, rubbed brass finish, this traditional metal billiard light adds an elegant update to classic interior decor. Brighten up a kitchen, dining room, or game room with this effortlessly stylish fixture from the Cordon collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M1000Ml5Ac5M (M1000ML5AC5M)
- ILC Replacement for Whelen Engineering S30ha (S30HA WHELEN ENGINEERING)
- EXO Trunnion Adapter, 3-1/2" L x 3" W x 6" H (TRN-DB)
- SATCO 11.5W PAR38 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V 2PK (S22219)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Matte Opal (2306-3BN-AMO14)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-LITE Cobalt 3 Light Billiard Light, Brushed Nickel & Dark Blue (152BN-ARDB)
- Z-Lite Island/Billiard Lights