Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Rubbed Brass & Matte Opal
Mfr # 2306-4RB-DMO14
Zoro # G105843349
product price: $526.00
/ea
Free Shipping & Returns
$526.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.75"
- Width 14"
- Length 81.25"
- UL Listed CUL/cETLu
- Light Bulb Wattage 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-4RB-DMO14
- Zoro # G105843349
- UPC # 685659171051
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Height | 18.75" |
Width | 14" |
Length | 81.25" |
Chain Length | 2 x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 12 in x 4-5/8 in |
Details
UL Listed | CUL/cETLu |
Light Bulb Wattage | 60 W |
Series | Cordon |
Dimmable | Yes |
Style | traditional; classical; billiard |
Shade Material | Glass |
Number of Lights | 4 |
Frame Finish | Rubbed Brass |
Bulb Base Type | Medium |
Frame Material | Steel |
Rated Location | Dry |
Item | Island/Billiard Light |
Shade Finish | Matte Opal |
Description
Featuring four delicate, matte opal glass shades affixed to a rich, rubbed brass finish frame, this traditional metal billiard light adds an elegant update to classic interior decor. Illuminate a kitchen, dining room, or game room with this effortlessly stylish fixture from the Cordon collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT LED 163 Lumens Orange Hands Free Light (91644)
- LUMAPRO LUMAPRO 2.4W, LED 1-15P Desk Magnifier Light (10C905)
- GE Fluorescent T8 Ballast, 432Max-G-H (432MAX-G-H)
- FEIT ELECTRIC LED PL GX24Q-3 CW 26W (PL26E/H/841/LED)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-LITE Cordon 3 Light Billiard, Bronze & Red (2306-3BRZ-PRD)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- Z-Lite Island/Billiard Lights