Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Rubbed Brass & Dark Blue
Mfr # 2306-4RB-ARDB
Zoro # G105843431
product price: $404.00
/ea
Free Shipping & Returns
$404.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 18.75"
- Length 81.25"
- Series Cordon
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-4RB-ARDB
- Zoro # G105843431
- UPC # 685659170931
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Height | 18.75" |
Length | 81.25" |
Chain Length | 2 x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 12 in x 4-5/8 in |
Details
Series | Cordon |
Number of Lights | 4 |
Light Bulb Wattage | 60 W |
Shade Material | Acrylic |
Frame Finish | Rubbed Brass |
UL Listed | CUL/cETLu |
Bulb Base Type | Medium |
Frame Material | Steel |
Style | traditional; classical; billiard |
Dimmable | Yes |
Item | Island/Billiard Light |
Rated Location | Dry |
Shade Finish | Dark Blue |
Description
Brighten up a kitchen, dining room, or game room with the colorful character of this traditional metal billiard light. Blending a rich, rubbed brass finish with four dark blue acrylic shades, this fixture adds a modern update to classic interior decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tomar 5001 Xenon Strobe Tube Replacement Lamp (5001 XENON STROBE TUBE REPLACEMENT LAMP TOMAR)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- LIGHT EFFICIENT DESIGN LED, 270 W, Mogul Screw (EX39) (LED-8242M40D)
- DUALIE Streamlight, Dualie2AA, Compact Flashlight (67751)
- Z-LITE Cordon 4 Light Billiard, Bronze & Bronze (2306-4BRZ-BRZ15)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Brushed Nickel (170MB-SBN)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- HOLLAND BAR STOOL CO POW/MIA 3 Shade Billiard Light, Black Fixture (BL3BKPOWMIA)
- Z-Lite Island/Billiard Lights