Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Rubbed Brass & Bronze
Mfr # 2306-4RB-BRZ15
Zoro # G205843423
product price: $460.00
/ea
Free Shipping & Returns
$460.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Length 81.25"
- Height 18.75"
- Chain Length 2 x 72"
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-4RB-BRZ15
- Zoro # G205843423
- UPC # 685659170900
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Width | 15" |
Length | 81.25" |
Height | 18.75" |
Chain Length | 2 x 72" |
Canopy Dimensions | 12 in x 4-5/8 in |
Cord/Wire Length | 110 in |
Details
Number of Lights | 4 |
Frame Finish | Rubbed Brass |
Light Bulb Wattage | 60 W |
Style | traditional; classical; billiard |
Bulb Base Type | Medium |
Dimmable | Yes |
Series | Cordon |
UL Listed | CUL/cETLu |
Frame Material | Steel |
Item | Island/Billiard Light |
Rated Location | Dry |
Shade Finish | Bronze |
Description
Featuring four gleaming bronze shades affixed to a rich, rubbed brass finish frame, this traditional metal billiard light adds effortless style to classic interior decor. Illuminate a kitchen, dining room, or game room with this stylish fixture from the Cordon collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- SATCO 1.6W LED MR11 LED 5000K 40' beam G4 12V (S9551)
- ADVANCE PHILIPS ADVANCE 28 Watts, 1 Lamps, Electronic Ballast (IOPA-1P32-N)
- ILC Replacement for Kichler 10574clr replacement light bulb lamp (10574CLR KICHLER)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Cordon 4 Light Billiard, Bronze & Red (2306-4BRZ-PRD)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- Z-Lite Island/Billiard Lights