Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Matte Black & White
Mfr # 2306-4MB-PWH
Zoro # G205843324
product price: $384.00
/ea
Free Shipping & Returns
$384.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.75"
- Length 81.25"
- Width 14"
- Style traditional; classical; billiard
- Shade Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-4MB-PWH
- Zoro # G205843324
- UPC # 685659171822
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Height | 18.75" |
Length | 81.25" |
Width | 14" |
Chain Length | 2 x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 12 in x 4-5/8 in |
Details
Style | traditional; classical; billiard |
Shade Material | Plastic |
UL Listed | CUL/cETLu |
Frame Finish | Matte Black |
Bulb Base Type | Medium |
Number of Lights | 4 |
Dimmable | Yes |
Series | Cordon |
Frame Material | Steel |
Light Bulb Wattage | 60 W |
Item | Island/Billiard Light |
Rated Location | Dry |
Shade Finish | White |
Description
Add a modern edge to a kitchen, dining room, or game room with this traditional metal billiard light. With an elegant aesthetic that elevates any home, this fixture features four white plastic shades affixed to a matte black frame for a look that complements classic decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS REPLC LED BULB C6 WHT5PK (11205-71)
- ILC Replacement for Eiko 60par30ln/h/fl-120v replacement light bulb lamp (60PAR30LN/H/FL-120V EIKO)
- CELEBRATIONS LED C9 CW 75CT (47772-71)
- FEIT ELECTRIC LED DIM T4 GY6.35 WW 35W (BP35JCD/830/LED)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Navy Blue (2306-4BN-MNB)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Cordon 4 Light Billiard, Bronze & Red (2306-4BRZ-PRD)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel (2306-3BN-BN15)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Brushed Nickel (170MB-SBN)
- Z-LITE Cordon 4 Light Billiard, Bronze & White (2306-4BRZ-PWH)
- Z-Lite Island/Billiard Lights